SANWA SUPPLY USB Type-C Cable, USB 20Gbps, Dual Screw Lock

Sebelum PPN:
Rp859.900 - Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardSuperSpeed USB 20GbpsUSB4 Gen2x2,240W,(MD)USB3.0
Suitable ModelsPC of each company
TypeUSB3.x
USB StandardsPD (USB Power Delivery) compatible: Yes *Only for USB PD compatible devices. Power supply varies depending on the PD compatible device and power supply specifications. PD (USB Power Delivery): Max PD240W (48V/5A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses a single screw lock, allowing you to easily secure the connection to your device with just one screw.
Suitable for industrial applications and mobile devices, it reduces the risk of disconnection and interruptions to data transfer and power supply.
Supports USB PD 240W (USB Power Delivery EPR). It can supply up to DC 48V/5A (240W) of power to USB PD-compatible devices and environments. *It also supports conventional USB Power Delivery, up to 20V/5A (100W).
This is a high-quality cable that supports "SuperSpeed+USB (transfer speed 20Gbps)" of USB 20Gbps (USB4 Gen2 x 2).
It can be used by connecting a Type-C (DisplayPort Alt Mode compatible) device to a display with a Type-C (DisplayPort Alt Mode compatible) input terminal. Supports 4K 60Hz.
It has a triple shielding structure that is resistant to noise.
Gold-plated pins are used, which are resistant to rust and have less signal degradation over time.
This product is USB IF (USB Implementers Forum) certified. *How to install and remove the screw lock: Please tighten the screw without applying excessive force. When removing the screw, please loosen it gently before removing it.
Be careful not to overtighten: If you tighten the screws too much, it will put stress on the connector and connected devices, which may cause damage. Be sure to tighten them just enough.
Check device compatibility: Make sure the device you are connecting supports screw locking. Forcing the cable onto a device that does not support screw locking may damage the port or the cable.
*Compatible with models equipped with a USB port (USB Type-C female).
* Tablets and smartphones from various manufacturers * Compatible with models equipped with a USB port (USB Type-C female).
*Peripherals, hard disks, etc. equipped with a Type-C connector (female).
*This may not be possible depending on the usage environment and model used.
*Display: Displays from various manufacturers *Models with a Type-C compatible terminal.
* Charger compatible with USB Type-C female connector output
Feature
Specification
Wire standard (UL): UL2725, Certified: Yes, Cable length (MD): 2 to 2.99

Ulasan Produk

Tidak ada ulasan