SANWA SUPPLY USB Type-C Cable, USB 2.0, Rotating

Sebelum PPN:
Rp409.900 - Rp429.900
Spesifikasi
Connector ShapeUSB 2.0 Type-C male connector - USB 2.0 Type-C male connector
StandardUSB2.0/USB1.1
suitable usageFor data transmission/reception and charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable has connectors on both sides that can rotate 540 degrees (180 degrees left and right + 360 degrees horizontally).
The special design integrates the Type-C terminal into the cable, allowing for 540-degree rotation (180 degrees left and right + 360 degrees horizontally).
It can be used without worrying about the connector's orientation, making it easy to use and preventing cable breakage and connector damage.
You can freely adjust the orientation of the connector when watching videos or playing games while charging your smartphone or tablet, making it comfortable to use.
It comes with an LED that allows you to check the power status even in dark places.
The cable is made of nylon mesh, which is highly elastic and flexible, and is resistant to bending, twisting, and pulling.
It supports PD100W and can charge not only smartphones and tablets but also laptops.
It also supports charging Nintendo Switch and Nintendo Switch Lite.
High-speed data transfer at 480Mbps is also possible.
It comes with a convenient silicone tie that keeps the cables neatly bundled and makes it easy to carry.
Gold-plated pins are used, which are resistant to rust and have less signal degradation over time.
*DisplayPort Alternate Mode is not supported, so video output is not possible.
Feature
Specification
*Wire material standard (UL): x *USB PD (USB Power Delivery) compatible: ○ *USB PD (USB Power Delivery) specifications: Maximum PD 100W (20V/5A)

Ulasan Produk

Tidak ada ulasan