SANWA SUPPLY USB Type-C cable, USB 2.0, PD240W compatible

Sebelum PPN:
Rp249.900 - Rp299.900
Spesifikasi
Connector ShapeUSB 2.0 Type-C Male Connector - USB 2.0 Type-C Male Connector
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUSB2.0/USB1.1
suitable usageFor data transmission/reception and charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB 2.0 Type-C cable is made of soft, tangle-resistant silicone material that feels pleasant to the touch.
It comes with a convenient silicone tie that keeps the cables neatly bundled and makes it easy to carry.
This cable supports USB PD240W (USB Power Delivery EPR) and is ideal for charging smartphones, tablets, regular laptops, and even high-performance gaming laptops that require a lot of power.
High-speed data transfer of up to 480Mbps is possible.
Gold-plated pins are used, which are resistant to rust and have less signal degradation over time.
*DisplayPort Alternate Mode is not supported, so video output is not possible.
Feature
Specification
*Wire material standard (UL): None *USB PD (USB Power Delivery) compatible: Yes *USB PD (USB Power Delivery) specifications: Maximum PD240W (48V/5A)

Ulasan Produk

Tidak ada ulasan