SANWA SUPPLY USB Type-C cable, USB 2.0 PD 60W compatible (with USB-A adapter)

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)1
Connector ShapeUSB 2.0 Type-C (male) to USB 2.0 Type-C (male) + USB 2.0 Type-A (male) to Type-C (female) adapter
Output Power (W)Maximum PD60 (DC20V/3A)
StandardUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a 2-in-1 design with a C to A conversion adapter, and is compatible with both Type-C and Type-A, expanding its uses for charging and communication.
The rotating connection reduces twisting and strain on the cable, preventing breakage and extending its life.
Made of soft silicone material, it is easy to use and tangle-free, and is convenient to carry around.
It comes with a silicone tie that keeps it neatly organized when not in use, making it ideal for carrying and storing.
When connected via Type-C, it supports high output of up to 60W, allowing you to quickly charge devices such as laptops.
Supports high-speed data transfer of up to 480Mbps.
The gold-plated pins are rust-resistant and have minimal signal degradation over time. *DisplayPort Alternate Mode is not supported, so video output is not possible.
Feature
Specification
USB PD (USB Power Delivery) compatible: Yes

Ulasan Produk

Tidak ada ulasan