SANWA SUPPLY USB Type-C cable with USB 2.0 to Lightning adapter

Sebelum PPN:
Rp499.900
Spesifikasi
Cable Length (m)Approx. 0.8 approx. 0.79 ± 30 (including connector cover), approx. 4.4 x 1.6 (flat cable)
ColorWhite
Connector ShapeUSB 2.0 Type-C male connector - USB 2.0 Type-C male connector
TypeLightning
Various certificationsMFi Certified
suitable usageFor data transmission/reception and charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Apple MFi Certified - This product meets Apple's performance standards and can be used safely with Apple products such as iPhones and iPads.
This retractable USB cable comes with a Type-C to Lightning connector conversion adapter and can be used as both a Lightning cable and a USB 2.0 Type-C cable.
The compact housing measures approximately 40 x 40 mm and weighs approximately 28 g, making it extremely light and easy to carry.
When used with Type-C to Type-C, it supports PD60W and is compatible with charging not only smartphones and tablets, but also laptops, Nintendo Switch, and Nintendo Switch Lite.
When used with Type-C to Lightning, it supports up to 27W and is compatible with charging iPads and iPhones equipped with a Lightning connector.
You can connect various iPhones, smartphones, iPads, tablets, etc. equipped with Type-C or Lightning connectors to your computer to transfer data.
The cable uses TPE wire, which makes it flexible yet resistant to breakage.
Personalized printing is also available on the housing (pad printing). *DisplayPort Alt mode video output is not supported.

Ulasan Produk

Tidak ada ulasan