SANWA SUPPLY USB Type-C Cable with USB 2.0 PD60W Magnetic Connector

Sebelum PPN:
Rp499.900 - Rp539.900
Spesifikasi
Connector ShapeUSB 2.0 Type-C Male Connector - USB 2.0 Type-C Male Connector, (MD) Type-C Wire Standard (UL)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingSingle shield
StandardUSB2.0/USB1.1,(MD)USB2.0
TypeUSB2
USB StandardsPD (USB Power Delivery) compatible: Yes, PD (USB Power Delivery): Max PD60W (DC20V/3A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses a neodymium magnetic connector, which allows for easy connection and disconnection with one hand, allowing for smooth charging and data transfer.
The swing connector can move up to 180 degrees and the magnetic connection can rotate 360 degrees, for a total of 540 degrees of rotation.
The freely rotating connector keeps the cable out of the way while charging, allowing you to use your device comfortably. It also features a design that prevents damage to the connector itself, ensuring safe use.
The connector cover is made of durable aluminum alloy, which is resistant to everyday wear and shocks, allowing for long-term use.
Supports up to 60W Power Delivery (PD) for fast charging, ensuring fast and stable charging for laptops, tablets, and high-capacity devices.
The durable mesh cable is designed to withstand heavy use and portability.
The included silicone ties allow you to compactly bundle the cables, making them easy to organize and convenient to carry.
High-speed data transfer at 480Mbps is possible.
The gold-plated pins are rust-resistant and have minimal signal degradation over time. *DisplayPort Alternate Mode is not supported, so video output is not possible.
Feature
Specification
Wire material standard (UL): None, Certified: None, Cable length (MD): 1-1.49, Radio material flame retardancy: Flame retardant, uncoated material, PVC + nylon yarn braid, Minimum bending radius (minimum bending radius): 15 mm

Ulasan Produk

Tidak ada ulasan