SANWA SUPPLY USB Type-C Cable USB 2.0 Charging & Communication PD100W

Sebelum PPN:
Rp499.900
Spesifikasi
Cable Length (m)About 1.2
Connector ShapeUSB 2.0 Type-C male connector - 2x USB 2.0 Type-C male connectors
Output Power (W)USB PD: Maximum PD100 (DC20V/5A)
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This two-pronged cable allows you to connect two USB Type-C compatible devices at the same time, allowing you to charge and transfer data simultaneously.
It supports up to 100W of Power Delivery and automatically distributes power according to the connected device.
Its easy-to-handle length of 1.2 metres means it can be used comfortably around your desk or on the move.
Made of soft, durable silicone material, it is designed to be tangle-free even when used for extended periods of time.
A silicone cable tie made of the same material is included, allowing you to neatly organize the cable and carry it around. *DisplayPort Alternate Mode is not supported, so video output is not possible.
Feature
Specification
USB PD (USB Power Delivery) compatible: Yes

Ulasan Produk

Tidak ada ulasan