Green House USB Type-C (male) to USB Type-C (male) charging/data transfer cable

Sebelum PPN:
Rp219.900 - Rp299.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-C (male)/USB Type-C (male)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Standard to ConformUSB-IF
USB typeUSB 2.0 compatible
suitable usageCharging / data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-C (male) to USB Type-C (male) charging/data transfer cable
Supports USB Power Delivery, can supply power up to 100W (20V/5A)
USB 2.0 compatible, data transfer up to 480Mbps possible
* The current value supplied varies depending on the charging environment.
Feature
Specification
Supports USB Power Delivery

Ulasan Produk

Tidak ada ulasan