Green House USB Type-A/C to HDMI Multi-Monitor Conversion Adapter

Sebelum PPN:
Rp2.699.900
Spesifikasi
Cable Length (mm)About 110
Included AccessoriesInstruction manual / Warranty card
Input TerminalUSB Type-A (male), conversion adapter: USB Type-C (male)
Mass (g)About 78
Number of Connections2
Outer Dimensions (mm)W50xD100xH13.5
Output Terminal2 x HDMI (female)
Power Consumption (W)5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported Resolution480p,480i,720p,1080i,1080p,2160p(30fps)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A conversion adapter that can output video from a USB Type-A port to HDMI2 ports.
You can output video from the USB Type-A port of your computer to the HDMI ports of two monitors. Also, by using a USB Type-C conversion adapter, you can use it on computers that only have USB Type-C.
Supports 4K (2160p, 30fps) video, ideal for 4K TVs and 4K-compatible LCD monitors.
Supports extend and duplicate modes.
It runs on USB bus power and is ready to use immediately by simply connecting the monitor to a computer.
*Driver download and installation is required to use the device.
Feature
Specification
Cable shielding: Triple

Ulasan Produk

Tidak ada ulasan