Green House USB Type-A to Lightning tough data transfer cable

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (cm)15
Cable TypeNylon mesh cable
ColorRed
Connector ShapeUSB A type (male) / Lightning connector (male)
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB typeSupports USB2.0/USB1.1 maximum current 2.4A
Various certificationsMFi certification
suitable usageCharging / data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type-A to Lightning tough cable that uses a nylon mesh cable that is resistant to disconnection
* The current value supplied varies depending on the charging environment.

Ulasan Produk

Tidak ada ulasan