SANWA SUPPLY USB Type C-A cable_USB 2.0

Sebelum PPN:
Rp149.900 - Rp199.900
Spesifikasi
Connector ShapeUSB2.0 Type-C Male Connector (L-Shaped) - USB2.0 A Male Connector
Flame retardanceVW-1
Mass (g)About 32
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect devices such as computers, chargers, and mobile batteries with USB ports (USB 2.0 A connector female) to peripherals with USB Type-C ports. The USB Type-C connector is L-shaped, so the wiring is neat and not in the way, and the terminals on the main unit are not easily strained. It can charge connected devices at up to 15W (5V/3A). It can transfer data at high speeds of up to 480Mbps. It uses a high-end, beautiful, sturdy and wear-resistant aluminum connector. The outer shell is made of polyester mesh and is covered with high-density braiding, making it a cable that is strong, tough, and difficult to break. It uses non-PVC material, does not generate harmful substances when incinerated, and is an environmentally friendly package.
*Not compatible with USB Power Delivery.

Ulasan Produk

Tidak ada ulasan