SANWA SUPPLY USB Type C-A cable_USB 2.0

Sebelum PPN:
Rp129.900 - Rp179.900
Spesifikasi
Connector ShapeUSB2.0 Type-C connector male - USB2.0 A connector male
Flame retardanceVW-1
Mass (g)About 32
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect devices with a USB port (USB 2.0 A connector female) such as computers, chargers, and mobile batteries to peripherals with a USB Type-C port. It can charge connected devices at up to 15W (5V/3A). It can transfer data at high speeds of up to 480Mbps. It uses a high-end, beautiful, sturdy and wear-resistant aluminum connector. The outer shell is made of polyester mesh and is covered with high-density braiding, making it a cable with high strength and toughness that is difficult to break. It uses non-PVC material, does not generate harmful substances when incinerated, and is an environmentally friendly package.
*Not compatible with USB Power Delivery.

Ulasan Produk

Tidak ada ulasan