SANWA SUPPLY USB Type C-A Cable

Sebelum PPN:
Rp359.900
Spesifikasi
CableWire Material Standard (UL): UL2725, Standard: USB + 3.2 (USB + 3.1) Gen2
Cable Length (m)About 0.5
ColorBlack
Connector ShapeUSB + Type-C connector male-USB + A connector male (USB + 3.2 (3.1 / 3.0) standard compliant)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect a computer equipped with USB 3.2 / 3.1 / 3.0 (USB A connector female) to peripheral devices and terminals (tablets, smartphones, etc.) that have a USB Type-C port. Compatible with USB 3.2 Gen 2 (USB 3.1 Gen 2) This is a high-quality cable compatible with "Super Speed + USB (transfer speed 10 Gbps)" of USB 3.2 Gen 2. * The transfer speed conforms to the standards of the personal computer and peripheral devices used. Uses a USB Type-C connector that can be used on both sides A USB Type-C connector that can be used without worrying about the front and back of the connector is used. It is a product certified by USB IF (USB Implementers Forum). Triple shielded cable The conductor for the data signal has a triple shielded structure that prevents noise interference. Gold-plated pins We use gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging. Since the inside of the mold connector is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
USB Type-CA USB 3.1 cable. USB certified product.

Ulasan Produk

Tidak ada ulasan