Green House USB Type C to HDMI Mirroring Cable

Sebelum PPN:
Rp649.900 - Rp759.900
Spesifikasi
ColorBlack
Connector Shape(Input side) USB Type-C male, (Output side) HDMI plug (type A-19 pin) male
Conversion TypeMale-male
Included AccessoriesWarranty
Operating Humidity (%)10 ~ 88 (No Condensation)
Operating Temperature (°C)-5 to 65
Supported Resolution720p,1080i,1080p,2160p(30fps),2160p(60fps)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB Type-C to HDMI mirroring cable that projects the screen of a PC or smartphone onto a large screen.
Converts a USB Type-C port that supports Alt mode to an HDMI Type-A video signal.
Supports HDCP, allows viewing of video distribution services (Amazon Prime, NETFLIX, ABEMA, etc.)

Ulasan Produk

Tidak ada ulasan