SANWA SUPPLY USB Type C to HDMI conversion adapter

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)About 0.2
Connector Shape(PC connection side) USB Type-C
Current Consumption (mA)About 400 (Maximum)
HDMI StandardHDMI2.0
HDR SupportCorrespondence
InterfaceUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Power SupplyBus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield
Supported OSWindows 11.10,macOS(Tahoe)26,macOS(Sequoia)15,macOS(Sonoma)14,macOS(Ventura)13,macOS(Monterey)12,macOS(BigSur)11,macOS 10.12,macOS 10.13,macOS 10.14,macOS 10.15,iPadOS 13.13.4.14.14.5.15.16.17.18.26,iOS 17.18.26
Supported ResolutionMaximum 4K/60Hz x 1 (when connecting 1 device), Maximum 4K/60Hz x 2 (when connecting 2 devices simultaneously) *The computer, projector or display, connecting cable, etc. must support the same resolution.
Video OutputHDMI Type A (19-pin) female x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a conversion adapter that can output video and audio from a computer equipped with USB Type-C (only Type-C ports that support video output) to two HDMI displays or a TV.
It supports "DisplayPort Alternate Mode" for adding displays via USB Type-C connection, so you can easily create a multi-display environment (mirror mode/extended mode) without installing any software.
It supports extended output to two displays, and when including a laptop screen, extended output to a maximum of three displays (4K/60Hz x 2 + laptop screen) is possible. *1, *2, *3
It supports duplication of output to two displays, and when including a laptop screen, it is possible to output the same screen to up to three screens (4K/60Hz x 2 + laptop screen). *1, *2
The cable is 20cm long, making it easy to connect and handle. *1 The computer's Type-C port must be DP1.4 or higher and support DSC mode. If it does not support DP1.4 or DSC mode, output to the maximum number of screens may not be possible. *2 The screen resolution displayed by all displays and laptop screens must be compatible. *3 Compatible with Windows OS only; not compatible with macOS.
Feature
Specification
HDCP:HDCP1.4,HDCP2.2,HDCP2.3

Ulasan Produk

Tidak ada ulasan