SANWA SUPPLY USB Type C combo hub

Sebelum PPN:
Rp479.900
Spesifikasi
Cable Length (cm)About 15
Cable Length (m)0.15
Communication Speed5Gbps / 480Mbps / 12Mbps / 1.5Mbps (theoretical value)
Connecting TerminalUSB Type-C
Connector Shape-DownstreamUSB 3.2 Gen1, USB 3.1 Gen1, USB 3.0 Type-A female x 1, USB 2.0 Type-A female x 2
Connector Shape-UpstreamType-C male x 1
Dimensions, Width W x Depth D x Height H (mm)About 110 x 36 x 10
InterfaceUSB 3.2 Gen1, USB 3.1 Gen1, USB 3.0 (USB 2.0, USB 1.1 upward compatible)
Interface-DownstreamUSB 3.2 Gen1, USB 3.1 Gen1, USB 3.0 (USB 2.0, USB 1.1 upward compatible)
Mass (g)About 38
Number of Ports3
Power SupplyBus power
Power Supply MethodBus power
Suitable ModelsPC with Windows (DOS / V), Apple Mac series
Suitatible ConnectorUSB Type-A
Supply Current (mA)800 (total for all 3 ports)
Supported OSWindows 10.8.1.8.7.Vista,macOS 10.12~10.14,Mac OS X 10.6.5~10.11
USB Port Number3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a convenient hub with an SD card slot and a microSD card slot in a combo hub with USB3.1 / 3.0 x 1 port and USB2.0 x 2 port.
Equipped with a Type-C connector, it can be used with a personal computer equipped with a Type-C port.
Ideal for use with devices that do not require USB 3.1, such as wireless mouse receivers.
One computer can share three USB devices and can read and write SD cards and microSD cards.
The card reader is USB 2.0 speed.
The microSD / microSDHC / microSDXC cards used in many mobile phones can be used as they are.
It supports SDXC memory card (UHS-I / UHS-II) 256GB, and also supports microSDXC memory card UHS-II 128GB.
It does not support the transfer speed of UHS-I / II.
The card reader is USB 2.0 speed.
It does not support USB3.1 Gen2.
USB3.1 Gen1 is the same standard as USB3.0 renamed by USB-IF (USB Implementers Forum).
A bus-powered type that does not require an AC power supply.
Compatible with both Windows & Mac.

Ulasan Produk

Tidak ada ulasan