SANWA SUPPLY USB Type C combo hub

Sebelum PPN:
Rp309.900
Spesifikasi
Cable Length (cm)15
Cable Length (m)0.15
Communication Speed5Gbps (USB3.1_Gen1) /480Mbps/12Mbps/1.5Mbps (theoretical value)
Connecting TerminalUSB Type-C
Connector Shape-DownstreamUSB3.2 Gen1 (USB3.1 / USB3.0) A connector female x 1, USB2.0 A connector female x 3
Connector Shape-UpstreamUSB Type-C Connector Male x 1
Dimensions, Width W x Depth D x Height H (mm)About 111.4 x 34.7 x 10.5
Interface-DownstreamUSB Ver.3.1 Gen1 (USB3.0) compliant (USB Ver.2.0 / 1.1 upper compatible)
Mass (g)About 39.2
Number of Ports4
Power Supply MethodBus power
Suitable ModelsWindows (DOS / V) PC, Apple_Mac series
Suitatible ConnectorUSB Type-A
Supply Current (mA)Up to 850 (total of all 4 ports)
Supported OSWindows_10,8.1,8,7,macOS_10.12~10.13,MacOS_X_10.10~10.11
USB Port Number4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting the USB_Type-C connector, it can be used with a personal computer equipped with a Type-C port.
It is a combo hub with USB3.1_Gen1 (USB3.0) x 1 port and USB2.0 x 3 port.
Ideal for use with devices that do not require USB3.0, such as wireless mouse receivers.
The USB3.1_Gen1 port supports super speed mode (5Gbps) [standard value].
Even if you connect a USB 2.0 device to the USB 2.0 port, the USB 3.1_Gen1 port can operate in super speed mode.
Since it is compatible with the USB3.0 / 2.0 / 1.1 standard, it can also be used with a computer equipped with a conventional USB2.0 port.
A bus-powered type that does not require an AC power supply. _ Compact and convenient to carry. Since it is directly attached to the cable, there is no need to worry about losing the cable.
* The maximum transfer speed of this product is USB3.1_Gen1 (5Gbps) [theoretical value].
* This product is compatible with USB3.1_Gen1, but we do not guarantee the transfer speed of the theoretical value (5 Gbps) of USB3.1_Gen1.
* USB 2.0 / 1.1 standard devices can be connected to the USB_A port of this product, but the transfer speed will be the transfer speed of USB 2.0 / 1.1.
* This product is a USB hub, but we cannot guarantee its operation by connecting to all USB devices.

Ulasan Produk

Tidak ada ulasan