SANWA SUPPLY USB Type C Cable_USB 2.0_Rotating

Sebelum PPN:
Rp289.900 - Rp319.900
Spesifikasi
Connector ShapeUSB 2.0 Type-C male connector - USB 2.0 Type-C male connector
StandardUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable uses a connector that rotates 540° (180° left and right + 360° horizontally). The special design integrates the TypeC terminal with the cable, allowing it to rotate 540° (180° left and right + 360° horizontally). It can be used without worrying about the orientation of the connector, so it is highly operable and prevents the cable from breaking or the connector from being damaged. You can freely adjust the orientation of the connector when watching videos or playing games while charging your smartphone or tablet, making it comfortable to use. It uses a nylon mesh cable, which is highly elastic and flexible, and is resistant to bending, twisting, and pulling. It supports PD100W and is compatible with charging smartphones, tablets, and laptops. It also supports charging the Nintendo Switch and Nintendo Switch Lite. High-speed data transfer at 480Mbps is also possible.

Ulasan Produk

Tidak ada ulasan