SANWA SUPPLY USB Type C cable_USB 2.0

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (m)Approx. 0.8 (approx. 0.79±30) including connector cover
Connector ShapeUSB 2.0 Type-C male connector - USB 2.0 Type-C male connector
Mass (g)About 24.4
StandardUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a retractable USB 2.0 Type-C cable. The housing is compactly designed at approximately 40m x 40mm. It weighs approximately 24g, making it ideal for carrying around. It supports PD60W and can charge smartphones, tablets, and laptops. It also supports charging Nintendo Switch and Nintendo Switch Lite. It supports USB 2.0 and can connect various smartphones and tablets with Type-C connectors to a computer for data communication and charging. It uses TPE wire material, which is soft and resistant to breakage. Name printing is also possible on the housing (pad printing). It uses gold-plated pins that are resistant to rust and have little signal degradation due to aging.
Feature
Specification
Supports USB PD (USB Power Delivery), maximum PD60W (20V/3A)

Ulasan Produk

Tidak ada ulasan