SANWA SUPPLY USB Type C cable_USB 2.0

Sebelum PPN:
Rp159.900 - Rp219.900
Spesifikasi
Connector ShapeType-C male connector to USB Type-C male connector (USB 2.0 Type-C male connector to USB 2.0 Type-C male connector)
Flame retardanceVW-1
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is for connecting a computer or tablet with a USB Type-C port to a USB device (models with a Type-C port). It is capable of high-speed data transfer of up to 480Mbps. It supports fast charging and up to PD60W (20V3A). It uses a high-end, beautiful, sturdy and wear-resistant aluminum connector. The outer shell is made of polyester mesh and is covered with high-density braiding, making it a cable with high strength and toughness that is difficult to break. It uses non-PVC material, does not generate harmful substances when incinerated, and is an environmentally friendly package.

Ulasan Produk

Tidak ada ulasan