Spesifikasi
| Connector Shape | USB 2.0 Type-C male connector - USB 2.0 Type-C male connector |
|---|---|
| Operating Environment | Operating temperature: -20°C to 50°C (no condensation), Storage temperature: -20°C to 50°C (no condensation) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This cable is for connecting a computer or tablet with a USB Type-C port to a USB device (models with a Type-C port). The cable is made of silicone mesh material, so it feels good to the touch and is not slippery. Silicone mesh is also flexible, so it is easy to bend and does not break easily. The connector is small, so it is convenient to carry around without taking up much space in your bag or pocket. It supports high-speed charging of PD60W, and is compatible with charging not only smartphones and tablets, but also laptops and game consoles such as the Nintendo Switch. USB 2.0 cable allows data transfer of up to 480Mbps. It uses gold-plated pins that are resistant to rust and have little signal degradation due to aging.
Feature
SpecificationSupports USB PD (USB Power Delivery), maximum PD60W (20V3A)
Ulasan Produk
Tidak ada ulasan



















































































































































