Spesifikasi
| Connector Shape | USB A connector female x 1 (peripheral device side) USB B connector female x 2 (PC side) |
|---|---|
| Interface | Compliant with USB specification Ver2.0 (upper compatible with USB specification Ver1.1) |
| Mass (g) | About 82 |
| Operating Environment | Operating temperature / 0 ° C-40 ° C, storage temperature / 0 ° C-60 ° C, operating humidity / humidity 0-80% RH (no condensation) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 105x56x25 |
| Set Contents | Main unit x 1, USB 2.0 compatible USB connection cable (1.8 m) x 1, instruction manual |
| Switching Method | Switch button |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can switch and share one USB 2.0 device with two PCs. It is a switch that supports high speed (480 Mbps) of USB 2.0. You can easily switch between two PCs with a button switch. Equipped with an LED that shows the switching destination at a glance. Equipped with a strong magnet, it can be firmly fixed to a steel desk or cabinet. All connection cables come out in the same direction and can be wired neatly. Ideal for sharing peripheral devices such as printers that support USB 2.0.
Feature
SpecificationSwitching details: PC 2: Peripheral device 1
Ulasan Produk
Tidak ada ulasan




















































































































































