Artec [School teaching materials and educational toys] USB stand microphone (with switch)
#Grup produk P113533985
Spesifikasi
| Cable Length (m) | About 1.5 |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | 80x80x260 |
| Frequency Characteristic | 100~16kHz |
| Input Sensitivity | -67 dBV/pBar,-47 dBV/Pascal ±4dB |
| Material | ABS |
| Plug Shape | USB A connector |
| Set Contents | Body x 1 |
| Supported OS | Windows 7 or above |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a stand microphone that can be easily used by simply connecting it to a USB port without the need to install a driver.
Easy connection just by connecting to a USB port Equipped with noise canceling function Power supply is one-touch ON / OFF Operable with non-slip rubber
Easy connection just by connecting to a USB port Equipped with noise canceling function Power supply is one-touch ON / OFF Operable with non-slip rubber
Ulasan Produk
Tidak ada ulasan



















































































































































/rdP113533985-1.jpg)
