audio-technica USB Speakerphone

Sebelum PPN:
Rp6.599.900
Spesifikasi
Dimensions (mm)Speaker unit: DIA44/full range
Frequency (Hz)60~7,000
Frequency (kHz)Sampling rate: 48kHz
Included Accessories2.0m USB cable (USB Type-A to USB Type-C), 2.0m USB cable (USB Type-C to USB Type-C), case
Input PortUSB Type-C jack
Maximum Output Power (W)1 (when using a USB Type-A cable), 2 (when using a USB Type-C cable)
Operating Temperature Range (°C)5 to 40
Playback Frequency Band (Hz)150~15,000Hz
Power Input (V)USB power supply (DC5
Screw Driving BitMaximum 16bit
Sensitivity-26dB(1V/Pa,1kHz)
Sound Pressure Level (dB)Output: 82 SPL ±3
Suitable For(Directional characteristics) Microphone: Omnidirectional
Supported OSWindows 10,Windows 11; macOS Monterey,macOS Ventura,macOS Sonoma

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A speakerphone that lets you see the mute status for smoother meetings.

Ulasan Produk

Tidak ada ulasan