SANWA SUPPLY USB Slim Keyboard

Sebelum PPN:
Rp569.900
Spesifikasi
AS ONE Part Number64-0911-13
Cable Length (m)1.5
ColorBlack
Connector ShapeA type connector
Current Consumption (mA)under 100
Dimensions, Width W x Depth D x Height H (mm)365x127.4x14.42
InterfaceUSB HID Ver.1.1 compliant
Key pitch (mm)18 (except for character keys)
Key stroke (mm)1.9±0.20
Mass (g)360
Number of Keys103 keys
Operating Force67g
Suitable ModelsPC with Windows (DOS / V), Apple Mac series
Supported OSWindows 10.8.1.8.7,macOS 10.12~10.14
Switch(Key) Pantograph
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thin and compact pantograph keyboard that eliminates waste. With numeric keypad.
Ultra-thin shape with the thinnest part of 6 mm. Even the thickest part is 14.4 mm, which is convenient for carrying and storing.
It uses the same pantograph key method as a laptop computer. The shape of the key is an isolation type to reduce nail catching.
Equipped with a large enter key that is convenient when inputting Japanese.
It is a compact design with a keyboard width of 365 mm, even though it has a numeric keypad.
The keyboard curve is adopted. The curved shape makes it easy to press distant keys.
Comes with a stand that can adjust the angle.
Equipped with function keys that are convenient when operating the media player such as volume adjustment.
Comes with an LED that shows Numlock ON / OFF at a glance.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.
* A model that has a USB port and guarantees the operation of the computer manufacturer's USB port.

Ulasan Produk

Tidak ada ulasan