SANWA SUPPLY USB slim keyboard

Sebelum PPN:
Rp629.900
Spesifikasi
Cable Length (m)1.5
Current Consumption (mA)under 100
Dimensions, Width W x Depth D x Height H (mm)293x115x19
InterfaceUSB
Key TypePantograph
Key layoutJapanese 109A layout, 85 keys
Key pitch (mm)19 (except for character keys)
Key stroke (mm)2.0±0.2
Mass (g)About 260
Operating Force50±20g
Suitable ModelEach company's Windows (DOS / V) PC * However, a model that has a USB port and the PC manufacturer guarantees the operation of the USB port
Supported OSWindows 10.8.1.8.7.Vista.XP
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an ultra-compact design with the numeric keypad removed and the width 293 mm and the size reduced to the utmost limit.
A pantograph keyboard with the same key touch as a laptop computer.
The keyboard curve that makes key touch easy is adopted.
Since the key top has a two-stage structure that makes it easy to see the boundary with the adjacent key, touch typing is easy and prevents input mistakes.
You can use the desk space extensively by storing it upright when not in use.
The cable can be fixed in three directions in the middle of the left and right.
Comes with a stand that can be adjusted in 2 steps.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* When using this keyboard for the first time, depending on the model and BIOS of the computer, it may be necessary to connect the PS / 2 mouse or PS / 2 keyboard directly to the main unit before booting.
* Depending on the computer model and BIOS, the USB keyboard may not be recognized after suspend mode (sleep, standby mode). In this case, pull out the connected USB connector and then reconnect it.

Ulasan Produk

Tidak ada ulasan