Green House USB Rechargeable MP3 Player

Sebelum PPN:
Rp1.099.900
Spesifikasi
BatteryLithium ion battery
Connecting Terminal1 x headphone output jack (stereo mini) / 1 x USB jack, 1 x microSD card slot
Display1-inch monochrome LCD
External MemorymicroSD/microSDHC (up to 32GB)
Included AccessoriesDedicated earphones (approx. 110cm), instruction manual, warranty card
Listening Time (hour)(Battery) Approx. 16.5
Mass (g)About 23
Memory CapacityInternal: 16GB *Part of the capacity is used by the system.
Number of pixelsDisplay: 128 x 64 pixels
Outer Dimensions, Width W x Depth D x Height H (mm)90x27x13
Recharging Time (hour)(Battery) Approx. 4
Recording Time (hour)[Built-in memory 16GB] Approx. 24 (1536kbps) / Approx. 36 (1024kbps) / Approx. 48 (768kbps) / Approx. 73 (512kbps)
Supported OSWindows11,10,8.1
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a simple yet multifunctional digital audio player.
It is USB rechargeable and can be plugged directly into the device, allowing for approximately 16.5 hours of continuous playback.
In addition to the built-in 16GB memory, it also supports microSD/microSDHC (up to 32GB), allowing you to store approximately 4,000 songs.
It also supports recordable FM radio and wide FM, which allows you to listen to AM radio via FM. It also has a voice recorder that can record up to 73 hours, making it convenient for recording meetings and lectures.
With a variety of equalizers and playback modes, you can enjoy a music experience that suits your preferences.
Feature
Specification
Supported file formats: MP3/WAV * WAV file playback is supported only for recorded data, Recorded file format: WAV (Linear PCM)

Ulasan Produk

Tidak ada ulasan