SANWA SUPPLY USB Power Conversion Cable

Sebelum PPN:
Rp309.900
Spesifikasi
Cable Length (m)0.9
ColorBlack
Connector ShapeFor fans (4 pin, 3 pin) Male - USB Type-A Male
Conversion TypeMale - Male

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Change the 12VDC fan for the case to USB powered operation.
It has a built-in circuit that boosts USB 5V to 12V, and 12VFAN can be used with a USB connection.
The case fan can be used as a simple desktop fan.
Supports FAN connection with 3pin or PWM 4pin connector.
* Since the PWM function cannot be used, it operates at the maximum rotation speed of FAN.
* This product is a part for power users. Please use at your own risk.
* The manufacturer is not liable for any direct or indirect damages caused by the failure of this product or its use.
* Because the booster circuit is built in the connector part, please note that the connector part may become hot depending on the FAN current.
* If you use FAN that operates at 0.2A or higher continuously, the connector part may become very hot. Please use with a fan of 0.2A or less.

Ulasan Produk

Tidak ada ulasan