SANWA SUPPLY USB numeric keypad

Sebelum PPN:
Rp399.900
Spesifikasi
AS ONE Part Number64-0890-21
Cable Length (m)0.75
ColorBlack
ConnectorUSB connector (A type)
Dimensions, Width W x Depth D x Height H (mm)88x139x21.6
InterfaceUSB HID Ver.1.1 compliant * Works in USB2.0 / USB3.0 environment.
Key TypeThin membrane
Key pitch (mm)19
Key stroke (mm)3.2±0.5
Mass (g)110
Number of Keys20 keys
Operating Force65±20g
Suitable ModelWindows-equipped (DOS/V) laptop
Supported OSWindows 10.8.1.8(64bit/32bit).7(64bit/32bit).Vista.XP,Windows RT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a thin membrane type that allows light key input. There is a convenient "TAB" key for spreadsheet software such as Excel. It has the same 19mm key pitch as a desktop keyboard. Laser printing is used to ensure that the keys are not easily erased. It has the same "00" key as a calculator. Familiar arrays increase work efficiency. Comes with a stand that can change the angle. It is easy to see because it is a large character. Equipped with an LED display that shows ON/OFF of NumLock. It is a simple connection type designed to be non-interlocking with NumLock without the need for a driver.
* When using with USB 2.0, a USB 2.0 compatible host adapter or a model equipped with a USB 2.0 compatible port is required, and Windows XP requires SP1 or later.

Ulasan Produk

Tidak ada ulasan