SANWA SUPPLY USB mini cable

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (m)1.5~1.99(MD)
Connector ShapeUSB A connector male - USB mini B connector male (USB2.0 Type A connector male - USB2.0 mini B connector male (5pin)), (MD) mini
StandardWire standards (UL): UL2725, USB2.0/USB1.1 (not certified), (MD) USB2.0
TypeUSB2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable connects a computer with a USB port to a peripheral device with a USB (mini USBB connector 5-pin) interface (digital camera, PSP, USB hub, hard disk, card reader, MP3 player, digital handycam, etc.). You can also connect a PictBridge compatible digital camera and printer. "PictBridge" is a communication standard for directly connecting a digital camera and a printer for printing. By unifying the direct printing methods implemented independently by each manufacturer, compatibility of direct printing between different manufacturers and different models is ensured. Digital cameras and printers that support PictBridge enable direct printing regardless of manufacturer.
Easy-to-manage ultra-thin cable A thin cable with an outer diameter of 2.5 mm and a compact connector are used for easy cable management.
USB 2.0/1.1 compatible High quality cable compatible with USB 2.0 "HI-SPEED" mode. Both USB2.0/1.1 devices can be connected. It satisfies all electrical characteristic values such as characteristic impedance, signal attenuation, propagation delay, and skew stipulated by USB2.0.
Double-shielded cable A sealed aluminum shield is applied to the inside of the high-density braided shielding material made of copper, protecting important data from most noise from low to high frequencies.
We use a twisted pair wire that is resistant to noise, which is made by twisting the twisted pair cable core wires two by two.
The inside of the molded connector is hardened with resin mold, and the entire surface is shielded to prevent external interference and take thorough measures against noise. It also has excellent vibration and impact resistance.
Gold-plated connectors Rust-resistant and gold-plated connector shells are used to reduce signal deterioration over time.
Gold-plated pins are rust-resistant and use gold-plated pins (contacts) that reduce signal deterioration over time. I'm using.
* Since a thin cable is used, it cannot be extended. * Dedicated software may be required to connect a digital camera/digital handycam to a computer.
Feature
Specification
Certification: None

Ulasan Produk

Tidak ada ulasan