SANWA SUPPLY USB mini cable

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)About 2.5 (between SR)
ColorBlack
Connector ShapeUSB A connector male - USB mini B connector (5pin) male
Conversion TypeMale - Male
Mass (g)About 36
PlugGold plate
Shieldingdouble shield
UL StandardWire material: UL2725
USB typeUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable connects a computer with a USB port to a peripheral device with a USB (mini USB B connector 5-pin) interface (digital camera, PSP, USB hub, hard disk, card reader, MP3 player, digital handycam, etc.). You can also connect a PictBridge compatible digital camera and printer.
Easy-to-manage ultra-thin cable A thin cable with an outer diameter of 2.5 mm and a compact connector are used for easy cable management.
USB 2.0/1.1 compatible High quality cable compatible with USB 2.0 "HI-SPEED" mode. Both USB2.0/1.1 devices can be connected. It satisfies all electrical characteristic values such as characteristic impedance, signal attenuation, propagation delay, and skew specified by USB2.0.
Double-shielded cable A sealed aluminum shield is applied to the inside of the high-density braided shielding material made of copper, protecting important data from most noise from low to high frequencies.
Twisted pair cable We use noise-resistant twisted pair wires that twist two core wires together.
Molded connector The inside is hardened with resin mold, and the entire surface is shielded to prevent external interference and take thorough measures against noise. It also has excellent vibration and impact resistance.
Gold-plated connectors Rust-resistant and gold-plated connector shells are used to reduce signal deterioration over time.
Gold-plated pins are rust-resistant and use gold-plated pins (contacts) that reduce signal deterioration over time.
* Since a small diameter cable is used, it cannot be extended. * Dedicated software may be required to connect the digital camera / digital handycam to your computer. * "PictBridge" is a communication standard for printing by directly connecting a digital camera to a printer. We unify the direct print method that each manufacturer has implemented independently, and ensure the compatibility of direct print between different manufacturers and different models. With PictBridge compatible digital cameras and printers, direct printing is possible regardless of the manufacturer.

Ulasan Produk

Tidak ada ulasan