SANWA SUPPLY USB mini cable

Sebelum PPN:
Rp139.900 - Rp179.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a computer with a USB port to peripheral devices with a USB (mini USB B connector 5pin) interface (digital camera, PSP, USB hub, hard disk, card reader, MP3 player, digital handy cam, etc.). You can also connect a PictBridge-compatible digital camera to a printer.
It is a high quality cable compatible with USB 2.0 "Hi-SPEED" mode (transfer speed 480 Mbps). It can also be used for USB 1.1 standard (transfer speed 12 Mbps / 1.5 Mbps) devices.
It is a product certified by USB IF (USB Implementers Forum).
Double shielded cable A sealed aluminum shield is applied to the inside of the high-density braided copper shield material to protect important data from most noise from low to high frequencies.
Twisted pair cable A twisted pair wire that is resistant to noise is used by twisting two core wires each.
The inside of the mold connector is hardened with a resin mold, and the entire surface is shielded to prevent external interference and prevent noise. It also has excellent vibration resistance and impact resistance.
Gold-plated pins We use gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
A ferrite core with a noise filter function that effectively absorbs noise transmitted from a cable with a noise filter (ferrite core) is installed.
* Since a small diameter cable is used, it cannot be extended. * Dedicated software may be required to connect the digital camera / digital handycam to your computer. * "PictBridge" is a communication standard for printing by directly connecting a digital camera to a printer. We unify the direct print method that each manufacturer has implemented independently, and ensure the compatibility of direct print between different manufacturers and different models. With PictBridge compatible digital cameras and printers, direct printing is possible regardless of the manufacturer.
Feature
Specification
■ Cable length: Approximately 2m SR ■ Cable diameter: Approximately 2.5mm ■ Connector shape: USB A connector Male-USB mini B connector (5pin) male ■ Wire material standard (UL): UL2725 ■ Standard: USB2.0 / USB1.1 certification none

Ulasan Produk

Tidak ada ulasan