SANWA SUPPLY USB micro cable

Sebelum PPN:
Rp199.900
Spesifikasi
CableSlim
Cable Length (m)2
ColorBlack
Connector ShapeUSB A Connector Male - USB Micro B Connector Male
Mass (g)About 30
UL StandardWire material: UL2725

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-thin cable that makes it easy to connect a computer with a USB A connector to a mobile phone or USB device with a micro USB connector (micro B) Uses a thin cable with an outer diameter of 2.5 mm and a compact connector for easy cable handling. .
Compatible with both USB2.0/USB1.1 High quality cable compatible with USB2.0 "HI-SPEED" mode. Since it satisfies the cable electrical characteristics specified by USB 2.0, it is possible to connect USB 2.0 devices. (Compatible with USB 1.1/1.0 standard equipment, so it can be used.)
Double Shielded Cable Sealed aluminum shielding is applied to the inside of the copper high-density braided shielding material to protect important data from most noise from low to high frequencies.
Twisted pair cable We use noise-resistant twisted pair wires that twist two core wires at a time.
Molded connector The inside is hardened with resin mold, and the entire surface is shielded to prevent external interference and take thorough measures against noise. It also has excellent vibration and impact resistance.
Gold-plated connector Uses a gold-plated connector shell that is resistant to rust and reduces signal deterioration over time.
Gold-plated pins Gold-plated pins (contacts) are used that are resistant to rust and reduce signal deterioration over time.

Ulasan Produk

Tidak ada ulasan