SANWA SUPPLY USB micro cable

Sebelum PPN:
Rp139.900 - Rp159.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-fine cable that makes it easy to connect a PC with a USB A connector to a smartphone / USB device with a micro USB connector (Micro B) A small-diameter cable with an outer diameter of 2.5 mm and a compact connector have been adopted, making cable routing cleaner. ..
USB2.0 / USB1.1 compatible High quality cable compatible with USB2.0 "HI-SPEED" mode. Since the cable meets the electrical characteristics specified by USB 2.0, USB 2.0 devices can be connected. (It is compatible with USB 1.1 / 1.0 standard devices, so it can be used.)
Double shielded cable A sealed aluminum shield is applied to the inside of the high-density braided copper shield material to protect important data from most noise from low to high frequencies.
Twisted pair cable A twisted pair wire that is resistant to noise is used by twisting two core wires each.
The inside of the mold connector is hardened with a resin mold, and the entire surface is shielded to prevent external interference and prevent noise. It also has excellent vibration resistance and impact resistance.
Gold-plated connector Uses a gold-plated connector shell that is resistant to rust and is less likely to cause signal deterioration due to aging.
Gold-plated pins We use gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
Feature
Specification
■ Cable length: Approximately 1m SR interval ■ Cable diameter: Approximately 2.5mm ■ Connector shape: USB A connector male --USB micro B connector male ■ Wire material standard (UL): UL2725 ■ Standard: USB2.0 / USB1.1 No certification

Ulasan Produk

Tidak ada ulasan