SANWA SUPPLY USB micro cable

Sebelum PPN:
Rp229.900 - Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a computer with a USB port (A type female) to peripheral devices such as hard disks (models with USB 3.0, UEB 3.1 Gen1, and USB 3.2 Gen1 compatible ports).
Supports SuperSpeed USB 5Gbps. Achieves a maximum transfer speed of 5 Gbps (theoretical value) in a USB 3.2 Gen 1 / USB 3.1 Gen 1 / USB 3.0 environment.
Very thin cable Uses a very fine cable with a diameter of about 2.5 mm and a small connector (cover part 14.5 x 13 x 5.5 mm / SR part, excluding connector part).
Triple shielded cable (SDP line only) The SDP (Shielded Differential Pair) line for the USB3.0 signal line has a triple shield process of "aluminum shield-> aluminum shield-> horizontal winding shield" from the center.
Twisted pair cable A twisted pair wire that is resistant to noise is used by twisting two core wires each.
Gold-plated pins We use gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging. USB 3.2 Gen 1 ・ USB 3.1 Gen 1 ・ USB 3.0 have the same meaning except that they are called differently. Since the data transfer performance is the same, this product supports three standards (standard names). However, USB 3.2 Gen 1 has two modes (USB 3.2 Gen 1x1 and USB 3.2 Gen 1x2), and this product does not support the USB 3.2 Gen 1x2 mode.
Feature
Specification
■ Cable length: Approximately 0.5m including connector length ■ Cable diameter: Approximately 2.5mm ■ Connector shape: USB3.0 A connector male-USB3.0 micro B connector male (USB Type A --USB Micro B) or (USB) Standard-A --USB Micro-B), USB 3.2 Gen1 / USB 3.1 Gen1 compatible ■ Standard: SuperSpeed USB 5Gbps (USB 3.2 Gen1 / USB 3.1 Gen1 / USB 3.0) Not compatible with USB 3.2 Gen 1x2 mode

Ulasan Produk

Tidak ada ulasan