Green House USB memory Pico Drive Snap

Sebelum PPN:
Rp199.900 - Rp1.099.900
Spesifikasi
Cap TypeSliding type
Current Consumption (mA)160 or less (maximum during operation)
InterfaceUSB2.0/1.1
Mass (g)10
Maximum Data Transfer Rate (Mbps) (Theoretical)480 (operating)
Operating Temperature (°C)0 to 70
Outer Dimensions, Width W x Depth D x Height H (mm)58 x 20.5 x 10 (when the connector is stored)
Suitable ModelsPC / AT compatibles with compatible USB interface (DOS / V), NEC PC98-NX series, Macintosh with Apple PowerPC G3 or later
Supported OSWindows 8.1 / 8/7 / Vista / XP (SP2 or later / 32bit) / 2000 (SP4), Mac OS X (10.4 or later)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No cap required, sliding connector adopted!
Equipped with a password lock function that protects data from information leakage due to loss. Supports "Windows Ready Boost" function.
Save digital camera images, digital music, anything easily.
High-speed transfer with USB 2.0 support even for large volumes of data! Easy connection by simply plugging directly into a USB port.
With strap hole.
* Password lock software is only compatible with Windows (in XP / 2000, it can be used only with administrator privileges).
* Windows ReadyBoost is supported, but operation is not guaranteed.

Ulasan Produk

Tidak ada ulasan