Green House USB memory Pico Drive N

Sebelum PPN:
Rp399.900 - Rp1.199.900
Spesifikasi
Current Consumption (mA)160 or less (during operation)
InterfaceUSB2.0/1.1
Mass (g)7.5
Maximum Data Transfer Rate (Mbps) (Theoretical)480
Operating Temperature (°C)0 to 70
Outer Dimensions, Width W x Depth D x Height H (mm)54.1x18x8.1
Suitable ModelsPC / AT compatibles with compatible USB interface (DOS / V), NEC PC98-NX series, Macintosh with Apple PowerPC G3 or later
Supported OSWindows 8.1 / 8/7 / Vista / XP (SP2 or later / 32bit) / 2000 (SP4), Mac OS X (10.4 or later)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a password lock function to protect data from information leakage due to loss. "KINGSOFT Internet Security 2013 product version" is included. Digital camera images, digital music, anything can be saved easily. Easy connection by just plugging directly into the USB port.

Ulasan Produk

Tidak ada ulasan