Green House USB memory Pico drive DX3 GH-UF3DX series

Sebelum PPN:
Rp3.999.900
Spesifikasi
Current Consumption (mA)400 (maximum during operation)
Data Packet RateMaximum: 5Gbps (theoretical value)
Dimensions, Width W x Depth D x Height H (mm)55.8x18.0x9.0
InterfaceUSB3.0/2.0
Mass (g)About 30
Memory Capacity256GB
Operating Temperature (°C)0 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves ultra-high-speed transfer with a maximum read speed of 400MB/s. Compatible with USB3.0 with transfer speeds up to 5Gbps (theoretical value). Adopts a metal body with a solid feel. It comes with a password lock function, so even if you lose your USB memory, the contents will not be seen by a third party. Compatible with USB mass storage class that can be used with TVs, audio systems, and car navigation systems. With strap hole.
*All transfer speeds listed are maximum values during sequential access, and speeds may vary depending on the usage environment. *We cannot guarantee operation on non-compatible OS. *We cannot guarantee operation when used simultaneously with other USB devices. *Operation in power saving mode is not guaranteed. *We cannot guarantee that the device will start or shut down when this product is connected. *Please note that the manufacturer is not responsible for any loss of data. *Transfer speed varies depending on the usage environment. Transfer speed results are based on the manufacturer's environment and do not guarantee speed in all environments. *The color of the product image may differ from the actual product. *Product design and specifications are subject to change without notice due to improvements. *The company names and product names listed are trademarks or registered trademarks of each company.

Ulasan Produk

Tidak ada ulasan