Green House USB memory industrial

Sebelum PPN:
Rp7.299.900 - Rp189.999.900
Spesifikasi
Cap TypeCap type
ColorBlack
Current Consumption (mA)190 (maximum during operation)
InterfaceUSB3.1 Gen1
Mass (g)About 13
Operating Humidity (%)10 to 85 (no condensation)
Operating Temperature (°C)-40 to +85
Outer Dimensions, Width W x Depth D x Height H (mm)62.1x17.6x8.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial (industrial) USB memory that is ideal for embedded devices.
Random access is improved by adopting the latest controller.
Supports USB3.1 Gen1.
Equipped with ECC (Error Check & Correct) function.
Feature
Specification
NAND flash type: SLC, ECC function, write distribution: wear-leveling, ESD: ±4KV (metal terminals), bad block management, SMART support

Ulasan Produk

Tidak ada ulasan