Green House USB memory GH-UFDSNDA series with data restoration service

Sebelum PPN:
Rp189.900
Spesifikasi
Cap TypeSliding type
Current Consumption (mA)160 or less (maximum during operation)
Dimensions, Width W x Depth D x Height H (mm)58 x 20.5 x 10 (when the connector is stored)
InterfaceUSB2.0/1.1
Mass (g)About 10
Maximum Data Transfer Rate (Mbps) (Theoretical)480
Memory Capacity8GB
Operating Temperature (°C)0 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a data recovery service for peace of mind in the event of an emergency. No cap required, slide type connector adopted. Equipped with a password lock function to protect data from information leakage due to loss.
*Due to differences in storage capacity calculation methods, there is a difference between the storage capacity listed on the product (calculated as 1 KB as 1000 bytes) and the capacity on the computer (calculated as 1 KB as 1024 bytes). Since it is used as system area and spare area, it is not possible to use all of the storage capacity listed on the product. *Please note that the manufacturer is not responsible for any loss of data or damage to connected devices caused by the use of this product. *The company names and product names listed are trademarks or registered trademarks of each company. *The color of the product image may differ from the actual product. *Product design and specifications are subject to change without notice due to improvements.

Ulasan Produk

Tidak ada ulasan