audio-technica USB inner ear headset

Sebelum PPN:
Rp709.900
Spesifikasi
Cable Length (m)2.0 (U type) The code on the right side is longer.
ColorBlack
DirectivityBidirectional
Earphone shapeInner ear type
Frequency Band (Hz)Microphone part: 100-10000
Included AccessoriesUSB conversion code (USB Type-A / USB Type-C), earpiece (XS, S, M, L), ear fin (S, M, L), cord clip, hook-and-loop fastener, pouch
Mass (g)Approximately 8.5 (excluding code)
Maximum Input (mW)20
Microphone Mute
Mounting Methodboth ears
Operating Temperature Range (°C)5 to 40
Playback Frequency Band (Hz)Earphone part: 20 to 20000
PlugUSB Type-A
Power SupplyUSB power supply (DC5V)
Sensitivity-38dB(1V/Pa,at 1kHz)
Sound Pressure Level (dB)(Output) 100 / mW
Supported OSWindows 8.1,Windows 10,macOS Catalina,macOS Big Sur
TypeEarphone part: Dynamic type, Microphone part: Back electret condenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with USB Type-A and USB Type-C(TM). Compatible with plug-and-play that allows you to listen to calls, music, games, etc. just by connecting via USB. You can use it immediately without installing any software. A USB Type-C(TM) conversion cord is included, so it can be connected to a wide range of devices. Adopts a noise canceling method that utilizes the proximity effect of a two-directional electret condenser microphone. Suppresses ambient noise and delivers clear voice to the other party. Ergonomically designed ear fins and earpieces. It can be customized by combining 3 sizes of ear fins that enhance the comfort and stability of wearing and 4 sizes of earpieces that can be selected according to the size of the ear canal. You can enjoy calls and music with good sound with the optimal fit for each person. Comes with an in-line controller that is convenient during meetings. The controller on the cord allows you to adjust the volume and turn the microphone mute ON/OFF. Instantly mute your voice without looking away from your PC screen even during a call. Clear and easy-to-hear Φ9mm driver. You can listen to entertainment such as music, games, and videos with clear sound with excellent sound balance. Uses a U-shaped cord that does not get in the way when using the headset. When you've finished using the earphones and removed them from your ears, you can hang them around your neck so you don't have to worry about dropping them. Keep cleanliness with antibacterial and deodorant processing. Earphones, earpieces, ear fins, controllers, and plugs are treated with antibacterial and deodorant treatment. It can suppress the growth of certain bacteria (E. coli, Staphylococcus aureus, etc.), so you can always use it cleanly. Comes with a cord clip that prevents the cord from flapping, a hook-and-loop fastener that neatly organizes the cord, and a pouch that is convenient to carry.
Feature
Specification
Required system specifications: USB2.0 compliant, supported sampling frequency: 48kHz, supported bit number: maximum 16bit

Ulasan Produk

Tidak ada ulasan