SANWA SUPPLY USB hub_USB TypeC

Sebelum PPN:
Rp699.900
Spesifikasi
Applicable StandardUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Cable Length (cm)About 10
Connector ShapeUSB Type-C
Data Packet Rate5Gbps
Number of Ports3 port
Power Consumption (W)5
Power Supply MethodBus power/self power (when connected to power supply)
Suitable ModelsWindows-equipped (DOS/V) computers, Apple Mac series, iPads, iPhones, Chrome OS-equipped computers
Supply Current (mA)Maximum 1500 (total of all ports: when using bus power)
Supported OSWindows11, 10 macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11 Android 14~11 iOS 17 iPadOS 17~14 ChromeOS
Type of CableIntegrated type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a Type-C connector, it can be used with computers equipped with a Type-C port. This is a USB hub with 2 USB A ports that allows you to connect a total of 3 USB devices. Supports transfer speeds of USB 5Gbps (USB 3.2 Gen1/3.1 Gen1) [theoretical value]. It is a thin size that fits perfectly into the gap in your bag. Since the cable is directly attached, there is no need to worry about losing the cable. Compatible with USB PD, you can charge your computer using the USB Type-C port. It must be a PD-compatible computer.

Ulasan Produk

Tidak ada ulasan