SANWA SUPPLY USB Hub_USB Type C

Sebelum PPN:
Rp709.900
Spesifikasi
Cable Length (cm)About 10
Connector Shape-DownstreamUSB Type-C,USB A
Connector Shape-UpstreamUSB Type-C
Data Packet RateUp to 10Gbps (theoretical value)
Interface-DownstreamUSB 10Gbps (USB3.2 Gen2/USB3.1 Gen2) compliant
Interface-UpstreamUSB 10Gbps (USB3.2 Gen2/USB3.1 Gen2) compliant
Number of Ports4 ports (USB A x 2, Type-C x 2)
Power Supply Methodpass power
Type of CableCable integrated [USB port]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim USB 10Gbps Type-C 4-port hub.
The aluminum case has excellent heat dissipation properties.
It has two USB A ports and two Type-C ports.
Supports USB 10Gbps.
It uses a USB Type-C connector, so it can be used with computers that have a Type-C port.
It is compact and easy to carry.
The cable is directly attached so there is no need to worry about losing it.

Ulasan Produk

Tidak ada ulasan