SANWA SUPPLY USB Hub_USB 5Gbps_with HDMI port

Sebelum PPN:
Rp599.900
Spesifikasi
Applicable StandardUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Cable Length (cm)15
Data Packet Rate5 Gbps (theoretical value)
Dimensions, Width W x Depth D x Height H (mm)Approximately 24.9x11.5x120.5
Mass (g)About 37
Number of Ports4 ports
Power Supply MethodBus power
Set ContentsInstruction manual
Supply Current (mA)1500
Supported ResolutionMaximum 3840 x 2160 (4K/30Hz)
Type of CableIntegrated type
Video OutputHDMI type A (19pin) female x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A slim USB Type-C hub with an HDMI output port. Supports HDMI output 4K/30Hz, allowing you to easily create a multi-display environment (mirror mode/extended mode) without installing any software. The USB Type-C connector allows it to be used with computers equipped with Type-C ports. It is equipped with a USB 2.0 port that is less susceptible to noise from the USB 5Gbps port and is suitable for connecting input devices.
*Please connect this product directly to the Type-C port on the computer. It cannot be used with USB hubs or additional USB ports. *This product basically supports plug and play when removing and connecting, but in rare cases, it may not display or work properly due to a timing error in USB recognition. Please try removing and inserting again. This is not a defect or malfunction of this product. *This product is intended to be used when Windows OS or Mac OS is running. It does not work (display) at system startup or on the BIOS screen. *It may not work properly even in compatible models, compatible connection devices, and environments. *When connecting a product that conforms to the USB 2.0/1.1 standard, please note that the maximum transfer speed will be the slower standard. *We cannot guarantee that it will connect to or work with all USB Type-C devices. *This product supports the USB 5Gbps (3.2 Gen1) standard, but the transfer speed of the standard value (5Gbps) of USB 5Gbps (3.2 Gen1) is the standard value.

Ulasan Produk

Tidak ada ulasan