SANWA SUPPLY USB Hub_USB 5Gbps_with Card Reader

Sebelum PPN:
Rp479.900 - Rp549.900
Spesifikasi
Applicable MediaSDXC, SDHC, SD, microSDXC, microSDHC, microSD [Maximum] SD card/1TB, microSD card/1TB
Cable Length (cm)6
Communication Speed5Gbps,480Mbps,12Mbps,1.5Mbps
Conform toUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant (USB Ver.2.0/1.1 upward compatible)
Data Packet Rate5 Gbps (theoretical value)
Power Supply MethodBus power
SlotsSD memory card, microSD card
Type of CableIntegrated type
USB Port Number3 port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an ultra-slim, easy-to-carry USB 5Gbps 3-port USB hub (with card reader). It is a mesh cable type that is resistant to breakage. It has an aluminum body with a luxurious feel. It supports super speed mode (5Gbps, standard value). It is compact and easy to carry.

Ulasan Produk

Tidak ada ulasan