Sebelum PPN:
Rp3.499.900 - Rp4.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Applicable Standard | USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant |
|---|---|
| Connector Shape | USB A |
| Data Packet Rate | 5Gbps |
| MTBF (hour) | 958000 hours |
| Operating Humidity (%) | 10~90 |
| Operating Temperature (°C) | 0 to 60 |
| Power Supply Method | Self power |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | USB cable, DIN rail mount, 2 screws, wall mount, plug terminal block |
| Storage Temperature (°C) | -10 to 70 |
| Supported OS | Windows11, 10/macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11/ChromeOS |
| Type of Cable | Separate Type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This USB hub supports DIN rail mounting and supports USB 5Gbps (USB 3.2 Gen 1/3.1/3.0). It is USB-IF certified and supports a wide range of power supplies from 9V to 40V. It also features ESD protection (20K) and EMC EN 55032/55035. The approximately 1m long cable makes wiring easy.
Ulasan Produk
Tidak ada ulasan




















































































































































