Spesifikasi
| Cable Length (m) | About 1.8 |
|---|---|
| Connector Shape-Downstream | USB Type-C |
| Connector Shape-Upstream | USB Type-C |
| Data Packet Rate | Up to 5Gbps (theoretical value) |
| Interface-Downstream | USB 5Gbps(USB3.2 Gen1/3.1 Gen1/3.0) |
| Interface-Upstream | USB 5Gbps(USB3.2 Gen1/3.1 Gen1/3.0) |
| Number of Ports | 10 ports |
| Power Supply Method | Self power |
| Type of Cable | Detachable cable [USB port] |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can sync and charge up to 10 iPads or tablets simultaneously.
The rear panel is equipped with a dedicated daisy-chain port, allowing connection of up to two devices (a maximum of 20 devices can be connected).
Pressing the Eco Mode switch will turn off the power when charging is complete, reducing the strain on your iPad or tablet.
The AC adapter has a locking mechanism that makes it difficult to come loose.
It can be attached to a cabinet or rack using the included L-shaped brackets and screws.
This is a 20-port USB Type-C hub that supports USB 5 Gbps.
It supports the PD standard and can output up to 27W per port. *27W output may not be possible depending on the type of connected device and the connection environment. *If the connected device is not Type-C or does not support PD, the maximum output will be 1.5A.
Supports USB 5Gbps (3.2 Gen1) standards. [About iPad, iPhone, and iPod Touch] iPad, iPhone, and iPod Touch can sync (communicate) with multiple devices simultaneously. To use this feature, you need: iTunes for Windows; iTunes or Apple Configurator for Mac. [About Android and Windows Tablets and Smartphones] Instructions for use vary depending on the model of Android, Windows tablet, or smartphone. Please refer to the instruction manual for your device before use. [Please Note Before Purchasing] This product is a USB hub, but we cannot guarantee that it will connect to or work with all USB devices. This product is self-powered only. Please note that it will not work in bus-powered mode. Charging methods vary depending on the connected device.
The rear panel is equipped with a dedicated daisy-chain port, allowing connection of up to two devices (a maximum of 20 devices can be connected).
Pressing the Eco Mode switch will turn off the power when charging is complete, reducing the strain on your iPad or tablet.
The AC adapter has a locking mechanism that makes it difficult to come loose.
It can be attached to a cabinet or rack using the included L-shaped brackets and screws.
This is a 20-port USB Type-C hub that supports USB 5 Gbps.
It supports the PD standard and can output up to 27W per port. *27W output may not be possible depending on the type of connected device and the connection environment. *If the connected device is not Type-C or does not support PD, the maximum output will be 1.5A.
Supports USB 5Gbps (3.2 Gen1) standards. [About iPad, iPhone, and iPod Touch] iPad, iPhone, and iPod Touch can sync (communicate) with multiple devices simultaneously. To use this feature, you need: iTunes for Windows; iTunes or Apple Configurator for Mac. [About Android and Windows Tablets and Smartphones] Instructions for use vary depending on the model of Android, Windows tablet, or smartphone. Please refer to the instruction manual for your device before use. [Please Note Before Purchasing] This product is a USB hub, but we cannot guarantee that it will connect to or work with all USB devices. This product is self-powered only. Please note that it will not work in bus-powered mode. Charging methods vary depending on the connected device.
Ulasan Produk
Tidak ada ulasan




















































































































































