SANWA SUPPLY USB Hub with USB 5Gbps Card Reader

Sebelum PPN:
Rp629.900
Spesifikasi
Applicable MediaSDXC, microSDXC, Maximum supported media: SD card/1TB, microSD card/1TB
Applicable StandardCompliant with USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) *USB5Gbps is the same standard as USB3.2/3.1/3.0, which have been renamed by USB-IF (USB Implementers Forum).
Cable Length (cm)About 10
Card SlotSD memory card, microSD card
Connector ShapeUSB Type-C
Data Packet RateUp to 5Gbps (theoretical value)
Maximum Input Power (W)USB PD: 90 *Depending on your computer or PD power adapter, a warning may be displayed recommending you use the power adapter that came with your computer, but this does not affect usage.
Power Consumption (W)10
Power Supply MethodBus power/self power (when connected to power supply)
Supply Current (mA)3000 (total for all ports)
Supported OSWindows 11.10,macOS(Sequoia)15,macOS(Sonoma)14,macOS(Ventura)13,macOS(Monterey)12,macOS(BigSur)11,Android 11.12.13.14.15,iOS 17.18,iPadOS 17.18,ChromeOS
Type of CableIntegrated cable type
USB Port Number3 ports (1 USB Type-C female/USB 5Gbps, 1 USB Type-C female/USB 2.0, 1 USB A female/USB 5Gbps)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an ultra-slim, easy-to-carry USB 5Gbps 3-port USB hub (with card reader).
This is a mesh cable type that is resistant to breakage.
It has a luxurious aluminum body.
It supports USB PD and can charge your computer using a USB Type-C port. *Your computer must be PD compatible.
It has one USB A port and two Type-C ports, allowing you to connect a total of three USB devices.
Equipped with a Type-C connector, it can be used with computers and other devices equipped with a Type-C port.
Supports Super Speed Mode (5Gbps, standard value).
It is compact and easy to carry.
Feature
Specification
AC adapter: Not included, USB PD input port: Yes

Ulasan Produk

Tidak ada ulasan