Spesifikasi
| Applicable Media | SDXC, microSDXC, Maximum supported media: SD card/1TB, microSD card/1TB |
|---|---|
| Applicable Standard | Compliant with USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) *USB5Gbps is the same standard as USB3.2/3.1/3.0, which have been renamed by USB-IF (USB Implementers Forum). |
| Cable Length (cm) | About 10 |
| Card Slot | SD memory card, microSD card |
| Connector Shape | USB Type-C |
| Data Packet Rate | Up to 5Gbps (theoretical value) |
| Maximum Input Power (W) | USB PD: 90 *Depending on your computer or PD power adapter, a warning may be displayed recommending you use the power adapter that came with your computer, but this does not affect usage. |
| Power Consumption (W) | 10 |
| Power Supply Method | Bus power/self power (when connected to power supply) |
| Supply Current (mA) | 3000 (total for all ports) |
| Supported OS | Windows 11.10,macOS(Sequoia)15,macOS(Sonoma)14,macOS(Ventura)13,macOS(Monterey)12,macOS(BigSur)11,Android 11.12.13.14.15,iOS 17.18,iPadOS 17.18,ChromeOS |
| Type of Cable | Integrated cable type |
| USB Port Number | 3 ports (1 USB Type-C female/USB 2.0 port, 2 USB A female/USB 5Gbps ports) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an ultra-slim, easy-to-carry USB 5Gbps 3-port USB hub (with card reader).
This is a mesh cable type that is resistant to breakage.
It has a luxurious aluminum body.
It supports USB PD and can charge your computer using a USB Type-C port. *Your computer must be PD compatible.
It has two USB A ports and one Type-C port, allowing you to connect a total of three USB devices.
Equipped with a Type-C connector, it can be used with computers and other devices equipped with a Type-C port.
Supports Super Speed Mode (5Gbps, standard value).
It is compact and easy to carry.
This is a mesh cable type that is resistant to breakage.
It has a luxurious aluminum body.
It supports USB PD and can charge your computer using a USB Type-C port. *Your computer must be PD compatible.
It has two USB A ports and one Type-C port, allowing you to connect a total of three USB devices.
Equipped with a Type-C connector, it can be used with computers and other devices equipped with a Type-C port.
Supports Super Speed Mode (5Gbps, standard value).
It is compact and easy to carry.
Feature
SpecificationAC adapter: Not included, USB PD input port: Yes
Ulasan Produk
Tidak ada ulasan




















































































































































