SANWA SUPPLY USB Hub with HDMI Port and USB 5Gbps

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (cm)About 30
Connector Shape-DownstreamUSB A,USB Type-C,HDMI
Connector Shape-UpstreamUSB Type-C
Data Packet RateUp to 5Gbps (theoretical value)
Interface-DownstreamUSB 5Gbps(USB3.2 Gen1/3.1 Gen1/3.0)
Interface-UpstreamUSB 5Gbps(USB3.2 Gen1/3.1 Gen1/3.0)
Number of Ports6 ports (USB A x 3, Type-C x 2, HDMI x 1)
Power Supply MethodBus power / self power
Type of CableCable integrated [USB port]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a convenient USB hub with an HDMI ON/OFF switch.
You can turn the connected display on and off with a single button.
Ideal for ZOOM meetings when serving customers.
Mesh cable type that is resistant to breakage!
Supports 4K/60Hz HDMI output, allowing for easy multi-display setup without the need for software installation.
(Mirror mode/Extended mode) can be achieved.
It uses a USB Type-C connector, so it can be used with computers that have a Type-C port.
No driver is required, just plug it in and you can use it right away.
USB 5Gbps (3.2 Gen1) Equipped with 3 USB A ports and 1 Type-C port, you can connect peripheral devices.
It supports USB PD, so you can use USB devices while charging.
*PD 100W compatible

Ulasan Produk

Tidak ada ulasan